9040 Series Information
| Manufacturer Part Number | 9044ROAO3 |
|---|---|
| Manufacturer | Barksdale Control Products |
| Product Series | 9040 |
| Family Series | Barksdale Control Products Valves, 9040 Series |
| Description | Valve,Low Pressure |
| Air Pressure | 500 psi |
| Hydraulic Pressure (psi) | 500 psi |
| Number of Positions | 3 |
| Port Size | 3/4 " NPT |
| Min Flow Passage Diameter | 0.531 " |
| Flow Pattern | Open Center (Tandem Center) |
| Back Pressure (psi) | 250 psi |
| Proof Pressure | 1.5x Working Pressure except at Return Port |
| Working Media | Air (Pneumatic), Hydraulic Oil |
| Gasket Material | Buna N |
| Pressure Seal Material | Brass |
| Body Material | Anodized Aluminum |
| Rotor Material | Hard Anodized Aluminum |
| Shaft Material | Stainless Steel |
| Comments | Regular (Side) Porting |
| Net Weight | 3 lbs |
| Gross Weight | 3 lbs |