Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Barksdale Control Products Pressure Switches, 9048 Series
9048-1-S0076
Barksdale Control Products Pressure Switches, 9048 Series
MFG Item Number
9048-1-S0076
This item cannot be canceled or returned
Description
Pressure Switches, 9048 Series
Easy Set Point Adjustment High Proof Pressure Oil & Dust Tight Long Life Barksdale's 9048 series of pressure switches is a single pole double throw snap‑action switch with a plus or minus 2 percent accuracy of the adjustable range. They have a rugged design and are oil and dust tight.
Specifications
Specifications
Manufacturer Part Number
9048-1-S0076
Manufacturer
Barksdale Control Products
Product Series
9048
Family Series
Barksdale Control Products Pressure Switches, 9048 Series
Description
9048-1-V-Z1
Pressure Range
0-4,500 psi
Decreasing Pressure
35-235 psi
Increasing Pressure
40-250 psi
Contact Type
SPDT
Ambient Temperature
-40-165 °F
Seal
Yes
Protection Rating
NEMA 13
Current Rating
0.03 A @ 250 VDC, 10 A @ 125 VAC, 10 A @ 250 VAC, 10 A @ 480 VAC
Connection
Process: 1/4 NPT Female
Electrical Connection
Screw Terminals
Material
Aluminum
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
9048-1-S0076
Barksdale Control Products Pressure Switches, 9048 Series