Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Barksdale Control Products Pressure Switches, 9048 Series
9048-12-CS
Barksdale Control Products Pressure Switches, 9048 Series
MFG Item Number
9048-12-CS
This item cannot be canceled or returned
Description
Pressure Switches, 9048 Series
Easy Set Point Adjustment High Proof Pressure Oil & Dust Tight Long Life Barksdale's 9048 series of pressure switches is a single pole double throw snap‑action switch with a plus or minus 2 percent accuracy of the adjustable range. They have a rugged design and are oil and dust tight.
Specifications
Specifications
Manufacturer Part Number
9048-12-CS
Manufacturer
Barksdale Control Products
Product Series
9048
Family Series
Barksdale Control Products Pressure Switches, 9048 Series
Description
Switch,Sealed Piston
Decreasing Pressure
700-11,250 psi
Increasing Pressure
815-12,000 psi
Contact Type
SPDT
Ambient Temperature
-40-165 °F
Seal
Yes
Protection Rating
NEMA 13
Connection
Port: 1/4 NPT Female
Material
Aluminum
Net Weight
2.06 lbs
Gross Weight
2.27 lbs
9048-12-CS
Barksdale Control Products Pressure Switches, 9048 Series