Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9049T1

Telemecanique Sensors

9049T1

Telemecanique Sensors
FLOAT SWITCH 2 1/2 FEET ROD D+G
MFG Item Number
9049T1
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
9049T1
FLOAT SWITCH 2 1/2 FEET ROD D+G

Series Information

Specifications

Specifications
Manufacturer Part Number 9049T1
Manufacturer Telemecanique
Family Series Telemecanique Sensors
Description FLOAT SWITCH 2 1/2 FEET ROD D+G
Probe Length 30 "
Diameter 36 mm
Comments Rod Kit
Net Weight 0.935 lbs
Gross Weight 0.935 lbs