9049T1S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9049T1S

Square D HVAC Accessories

9049T1S

Square D HVAC Accessories
Float Switch: 2 1/2IN Rod D+G
Item Number
9049T1S
MFG Item Number
155935
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Accessories, Series
Item #
9049T1S
Float Switch: 2 1/2IN Rod D+G

Series Information

Specifications

Specifications
Manufacturer Part Number 155935
Manufacturer Square D
Family Series Square D HVAC Accessories
Description Float Switch: 2 1/2IN Rod D+G
Accessory Type Rod Kit
Net Weight 0.545 lbs
Gross Weight 0.855 lbs