Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9050AO10EV03
Pneumatic Timer, On Delay, 0.1-60
This item cannot be canceled or returned
Description
Pneumatic Timer, On Delay, 0.1-60
Specifications
Specifications
| Manufacturer Part Number |
654126 |
| Manufacturer |
Square D |
| Family Series |
Square D Relays |
| Description |
Pneumatic Timer, On Delay, 0.1-60 Seconds, 240 VAC, Spdt |
| Operation |
On Delay |
| Contacts |
SPDT |
| Timing Range |
0.1 s-1 Min |
| Max Time |
1 Min |
| Coil Voltage |
220 VAC, 240 VAC |
| Nominal Coil Voltage |
240 VAC, 250 VDC |
| AC Voltage |
220 VAC |
| DC Voltage |
240 VDC |
| Contact Rating |
15 A |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
9050AO10EV03
Square D Relays