Series Information
| Manufacturer Part Number | 9050JCK12V14 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Relays |
| Description | TIMER RELAY 240VAC 10AMP +OPT |
| Operation | On Delay |
| Contacts | DPDT |
| Mounting | Plug-In |
| Status Indicator | None |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Knob |
| Timing Range | 0.3-30 s |
| Max Time | 30 s |
| Coil Voltage | 24 VAC, 24 VDC |
| Nominal Coil Voltage | 24 VAC, 24 VDC |
| AC Voltage | 24 VAC |
| DC Voltage | 24 VDC |
| Contact Rating | 10 A |
| Approvals | CE, UL |
| Net Weight | 0.19 lbs |
| Gross Weight | 0.26 lbs |