Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9050JCK1F5V14 Square D Relays, TIMER RLY 240VAC 10AMP +OP
MFG Item Number
9050JCK1F5V14
9050JCK1F5V14 Square D Relays, TIMER RLY 240VAC 10AMP +OP
MFG Item Number
9050JCK1F5V14
This item cannot be canceled or returned
Description
TIMER RLY 240VAC 10AMP +OP
Specifications
Specifications
| Manufacturer Part Number |
9050JCK1F5V14 |
| Manufacturer |
Square D |
| Family Series |
Square D Relays |
| Description |
TIMER RLY 240VAC 10AMP +OP |
| Operation |
On Delay |
| Contacts |
DPDT |
| Mounting |
Plug-In |
| Status Indicator |
None |
| Time Range Adjustment |
Onboard |
| Adjustment Operator |
Knob |
| Timing Range |
5 s |
| Max Time |
5 s |
| Coil Voltage |
24 VAC, 24 VDC |
| Nominal Coil Voltage |
24 VAC, 24 VDC |
| AC Voltage |
24 VAC |
| DC Voltage |
24 VDC |
| Contact Rating |
10 A |
| Approvals |
CE, UL |
| Net Weight |
0.33 lbs |
| Gross Weight |
0.33 lbs |
9050JCK1F5V14
Square D Relays