Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 226346 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Relays |
| Description | Timer Relay: 240VAC, 10A, 120VAC-110VDC, 11 Pins, Socket Mounting, 0.1-10 Seconds, |
| Operation | Off Delay |
| Contacts | DPDT |
| Mounting | Socket |
| Timing Range | 0.1-10 s |
| Max Time | 10 s |
| Coil Voltage | 120 VAC, 110 VDC |
| Nominal Coil Voltage | 120 VAC |
| AC Voltage | 120 VAC |
| DC Voltage | 110 VDC |
| Contact Rating | 10 A |
| Termination | 11 Pin |
| Approvals | CE, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |