Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9050JCK25V14 Square D Relays, Timer Relay 240 VAC 10A + Options
9050JCK25V14 Square D Relays, Timer Relay 240 VAC 10A + Options
This item cannot be canceled or returned
Description
Timer Relay 240 VAC 10A + Options
Specifications
Specifications
| Manufacturer Part Number |
526031 |
| Manufacturer |
Square D |
| Family Series |
Square D Relays |
| Description |
Timer Relay 240 VAC 10A + Options |
| Operation |
Off Delay |
| Contacts |
DPDT |
| Mounting |
Socket |
| Timing Range |
1.8-180 s |
| Max Time |
180 s |
| Coil Voltage |
24 VAC, 24 VDC |
| Nominal Coil Voltage |
24 VAC |
| AC Voltage |
24 VAC |
| DC Voltage |
24 VDC |
| Contact Rating |
10 A |
| Termination |
11 Pin |
| Approvals |
CE, UL |
| Net Weight |
0.21 lbs |
| Gross Weight |
0.27 lbs |
9050JCK25V14
Square D Relays