Series Information
| Manufacturer Part Number | 9050JCK37V20 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Relays |
| Description | TIMER RELAY 240VAC 10A T-JCK |
| Operation | Interval |
| Contacts | DPDT |
| Mounting | Plug-In |
| Status Indicator | None |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Knob |
| Timing Range | 0.3 s-30 Min |
| Max Time | 30 Min |
| Coil Voltage | 110 VDC, 120 VAC |
| Nominal Coil Voltage | 120 VAC, 125 VDC |
| AC Voltage | 120 VAC |
| DC Voltage | 110 VDC |
| Contact Rating | 10 A |
| Approvals | CE, UL |
| Net Weight | 0.33 lbs |
| Gross Weight | 0.33 lbs |