Series Information
| Manufacturer Part Number | 422859 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Relays |
| Description | Timer Relay 240 VAC 10A +Opt |
| Operation | Off Delay, On Delay |
| Contacts | DPDT |
| Mounting | Socket |
| Timing Range | 0.1-99.9 Hrs, 0.05 s-9.99 s, 0.1 Min-99.9 Min, 1-999 Hrs, 1 s-999 s, 1 Min-999 Min |
| Max Time | 999 Hrs |
| Coil Voltage | 24 VAC |
| Nominal Coil Voltage | 24 VAC |
| AC Voltage | 24 VAC |
| Contact Rating | 10 A |
| Termination | 11 Pin |
| Approvals | CE, UL |
| Net Weight | 0.23 lbs |
| Gross Weight | 0.305 lbs |