9054AB
Bryant Electric Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9054AB

Bryant Electric Plugs & Receptacles

9054AB

Bryant Electric Plugs & Receptacles
ADAP, NEMA TO NON-NEMA, 3W
MFG Item Number
9054AB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
9054AB
ADAP, NEMA TO NON-NEMA, 3W

Series Information

Specifications

Specifications
Manufacturer Part Number 9054AB
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Description Locking Devices, Locking Devices, Accessories, Straight Adapter, Male to Non-NEMA 3-Wire Female, 2-Pole 3-Wire Grounding, White
Type Straight Connector
Current Rating 15 A
Color White
Grounding Yes
Net Weight 0.25 lbs
Gross Weight 0.25 lbs