Series Information
| Manufacturer Part Number | 90550 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | BradyGlo Black Severe Weather Shelter Area Sign, 10 H x 7 W x 0.008 D, Black on Glow, Polyester |
| Background Color | Green |
| Legend | Severe Weather Shelter Area |
| Material | Polyester |
| Language | English |
| Height | 10 " |
| Width | 7 " |
| Net Weight | 0.04 lbs |
| Gross Weight | 0.04 lbs |