Series Information
| Manufacturer Part Number | 90555 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | BradyGlo Bilingual In Case Of Fire Do Not Use Elevator Use The Stairs Sign, 10 H x 7 W x 0.008 D |
| Background Color | Green |
| Legend | In Case Of Fire Do Not Use Elevator/En Case De Incendio No Use El Elevador |
| Material | Polyester |
| Language | English, Spanish |
| Height | 10 " |
| Width | 7 " |
| Net Weight | 0.04 lbs |
| Gross Weight | 0.04 lbs |