Series Information
| Manufacturer Part Number | 90573 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Sprinkler Control Valve Sign, 5 H x 14 W x 0.008 D, Red on Glow, Polyester |
| Background Color | Red |
| Legend | Sprinkler Control Valve |
| Material | Polyester |
| Language | English |
| Height | 5 " |
| Width | 14 " |
| Net Weight | 0.04 lbs |
| Gross Weight | 0.04 lbs |