Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

90617

Brady Signs & Signage

90617

Brady Signs & Signage
GLOW-IN-THE-DARK SELF STICKING
MFG Item Number
90617
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
90617
GLOW-IN-THE-DARK SELF STICKING

Series Information

Specifications

Specifications
Manufacturer Part Number 90617
Manufacturer Brady
Family Series Brady Signs & Signage
Description Do Not Open Door Alarm Will Sound Sign, 10 H x 14 W x 0.008 D, Red on Glow, Polyester
Background Color White
Legend Do Not Open Door Alarm Will Sound
Material Polyester
Language English
Height 10 "
Width 14 "
Net Weight 0.08 lbs
Gross Weight 0.08 lbs