Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

90627

Brady Signs & Signage

90627

Brady Signs & Signage
B347 10X14 GLOW/RED
MFG Item Number
90627
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
90627
B347 10X14 GLOW/RED

Series Information

Specifications

Specifications
Manufacturer Part Number 90627
Manufacturer Brady
Family Series Brady Signs & Signage
Description Fire Door Keep Closed Sign, 10 H x 14 W x 0.063 D, Red on Glow, Polystyrene
Background Color Red
Legend Fire Door Keep Closed
Material Plastic
Language English
Height 10 "
Width 14 "
Net Weight 0.36 lbs
Gross Weight 0.36 lbs