Series Information
| Manufacturer Part Number | 90634 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | BradyGlo Emergency Evacuation Route Sign, 10 H x 14 W x 0.063 D |
| Type | Security/Admittance Signs |
| Background Color | White |
| Legend | Emergency Evacuation Route |
| Material | Polyester |
| Language | English |
| Height | 14 " |
| Width | 10 " |
| Net Weight | 0.36 lbs |
| Gross Weight | 0.36 lbs |