9065SFC20

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9065SFC20

Square D Overload Relays

9065SFC20

Square D Overload Relays
Motor Logic Solid-State Overload
Item Number
9065SFC20
MFG Item Number
238537
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Overload Relays, Series
Item #
9065SFC20
Motor Logic Solid-State Overload

Series Information

Specifications

Specifications
Manufacturer Part Number 238537
Manufacturer Square D
Family Series Square D Overload Relays
Description Motor Logic Solid-State Overload Relay, Size 00, 3-Phases, 600V AC
Type Solid State
Current Rating 3-9 A
Poles 3
Connection Type Screw Terminals
Net Weight 1.21 lbs
Gross Weight 0.96 lbs