Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

90662

Brady Signs & Signage

90662

Brady Signs & Signage
B302 14X10 RD/WHT BILING/ NO EXIT
MFG Item Number
90662
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
90662
B302 14X10 RD/WHT BILING/ NO EXIT

Series Information

Specifications

Specifications
Manufacturer Part Number 90662
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual No Exit Sign, 14 H x 10 W x 0.006 D
Type Safety Signs, Warning Signs
Background Color White
Legend No Exit/No Hay Salida
Material Polyester
Material Description Self-Sticking
Language English, Spanish
Height 20 "
Width 14 "
Net Weight 0.065 lbs
Gross Weight 0.065 lbs