Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

90706

Brady Signs & Signage

90706

Brady Signs & Signage
B347 10X7 ANSI BLK/GLOW CAUTION
MFG Item Number
90706
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
90706
B347 10X7 ANSI BLK/GLOW CAUTION

Series Information

Specifications

Specifications
Manufacturer Part Number 90706
Manufacturer Brady
Family Series Brady Signs & Signage
Description BradyGlo Caution Slippery Surface. Sign, 10 H x 7 W x 0.063 D, Polystyrene
Background Color Green
Legend Caution Slippery Surface
Material Plastic
Language English
Height 10 "
Width 7 "
Net Weight 0.18 lbs
Gross Weight 0.18 lbs