9070EO1D1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9070EO1D1 Square D Transformers, Transformer Control: 50VA,

MFG Item Number
253029

9070EO1D1 Square D Transformers, Transformer Control: 50VA,

MFG Item Number
253029
Item Number
9070EO1D1
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
9070EO1D1
Transformer Control: 50VA,

Series Information

Specifications

Specifications
Manufacturer Part Number 253029
Manufacturer Square D
Family Series Square D Transformers
Description Transformer Control: 50VA, 240/480V-120V
Phase 1
Type Control
VA Rating 50 VA
Primary Voltage 220 V, 230 V, 240 V, 440 V, 460 V, 480 V
Secondary Voltage 110 V
Enclosed No
Termination Screw Clamp
Approvals CE, CSA, UL
Net Weight 2.27 lbs
Gross Weight 2.39 lbs