9070EO2D1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9070EO2D1

Square D Transformers

9070EO2D1

Square D Transformers
TRANSFORMER CONTROL
MFG Item Number
9070EO2D1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
9070EO2D1
TRANSFORMER CONTROL

Series Information

Specifications

Specifications
Manufacturer Part Number 9070EO2D1
Manufacturer Square D
Family Series Square D Transformers
Description TRANSFORMER CONTROL
Phase 1
Type Control
VA Rating 100 VA
Primary Voltage 220 V, 230 V, 240 V, 440 V, 460 V, 480 V
Secondary Voltage 110 V
Enclosed No
Termination Screw Clamp
Approvals CSA, UL
Net Weight 4.4 lbs
Gross Weight 4.4 lbs