9070GO2D1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9070GO2D1 Square D Transformers, Transformer Kit, 100VA, 240/480-120V

MFG Item Number
533725

9070GO2D1 Square D Transformers, Transformer Kit, 100VA, 240/480-120V

MFG Item Number
533725
Item Number
9070GO2D1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
9070GO2D1
Transformer Kit, 100VA, 240/480-120V

Series Information

Specifications

Specifications
Manufacturer Part Number 533725
Manufacturer Square D
Family Series Square D Transformers
Description Transformer Kit, 100VA, 240/480-120V
Type Control
VA Rating 100 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V
Enclosed No
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs