Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9070T1000D3 Square D Transformers, Transformer Control 1000VA 208V-120V
9070T1000D3 Square D Transformers, Transformer Control 1000VA 208V-120V
This item cannot be canceled or returned
Description
Transformer Control 1000VA 208V-120V
Specifications
Specifications
| Manufacturer Part Number |
483822 |
| Manufacturer |
Square D |
| Family Series |
Square D Transformers |
| Description |
Transformer Control 1000VA 208V-120V |
| Phase |
1 |
| Type |
Control |
| VA Rating |
1,000 VA |
| Primary Voltage |
208 V |
| Secondary Voltage |
120 V |
| Enclosed |
No |
| Termination |
Screw Clamp |
| Temperature Rise (F) |
239 °F |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
21.6713 lbs |
9070T1000D3
Square D Transformers