Series Information
| Manufacturer Part Number | 9070T100D2 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Transformers |
| Description | TRANSFORMER |
| Phase | 1 |
| Type | Laminated Core |
| VA Rating | 100 VA |
| Primary Voltage | 240 V, 480 V |
| Configuration | Dual Primary/Single Secondary |
| Secondary Voltage | 24 V |
| Enclosed | Yes |
| Mounting | Chassis |
| Termination | Screw Clamp |
| Cover Included | No |
| Insulation Class | Class A |
| Temperature Rise (F) | 131 °F |
| Approvals | CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |