Series Information
| Manufacturer Part Number | 583730 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Transformers |
| Description | Industrial Control Transformer, 100VA, Multiple Voltages, 1-Phase, Screw ClA Terminals |
| Phase | 1 |
| Type | Control |
| VA Rating | 100 VA |
| Primary Voltage | 230 V, 460 V, 575 V |
| Secondary Voltage | 115 V, 95 V |
| Enclosed | No |
| Termination | Screw Clamp |
| Temperature Rise (F) | 131 °F |
| Approvals | CSA, UL |
| Net Weight | 6 lbs |
| Gross Weight | 6.07 lbs |