9070T150D3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9070T150D3 Square D Transformers, Transformer Ctrl150Va

MFG Item Number
499919

9070T150D3 Square D Transformers, Transformer Ctrl150Va

MFG Item Number
499919
Item Number
9070T150D3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
9070T150D3
Transformer Ctrl150Va

Series Information

Specifications

Specifications
Manufacturer Part Number 499919
Manufacturer Square D
Family Series Square D Transformers
Description Transformer Ctrl150Va
Phase 1
Type Control
VA Rating 150 VA
Primary Voltage 208 V
Secondary Voltage 120 V
Enclosed No
Termination Screw Clamp
Temperature Rise (F) 131 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 5.5113 lbs