Series Information
| Manufacturer Part Number | 422871 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Transformers |
| Description | Transformer Control 200Va 240/480V-120V |
| Phase | 1 |
| Type | Control |
| VA Rating | 200 VA |
| Primary Voltage | 220 V, 230 V, 240 V, 440 V, 460 V, 480 V |
| Secondary Voltage | 110 V, 115 V, 120 V |
| Enclosed | No |
| Termination | Screw Clamp |
| Temperature Rise (F) | 176 °F |
| Approvals | CSA, UL |
| Net Weight | 5.52 lbs |
| Gross Weight | 5.64 lbs |