Series Information
| Manufacturer Part Number | 9070T200D20 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Transformers |
| Description | TRANSFORMER |
| Phase | 1 |
| Type | Laminated Core |
| VA Rating | 200 VA |
| Primary Voltage | 208 V, 230 V, 460 V |
| Configuration | Single Primary/Multiple Primary/Single Secondary |
| Secondary Voltage | 115 V |
| Enclosed | No |
| Primary Fuseholder | Not Available |
| Secondary Fuseholder | Not Available |
| Mounting | Chassis |
| Termination | Terminal Block |
| Cover Included | No |
| Insulation Class | Class B |
| Temperature Rise (F) | 176 °F |
| Approvals | CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |