9070T250D31

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9070T250D31

Square D Transformers

9070T250D31

Square D Transformers
Xfmr Control 250Va 240/480V-120/240V
Item Number
9070T250D31
MFG Item Number
654229
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
9070T250D31
Xfmr Control 250Va 240/480V-120/240V

Series Information

Specifications

Specifications
Manufacturer Part Number 654229
Manufacturer Square D
Family Series Square D Transformers
Description Xfmr Control 250Va 240/480V-120/240V
Phase 1
Type Control
VA Rating 250 VA
Primary Voltage 220 V, 230 V, 240 V, 440 V, 460 V, 480 V
Secondary Voltage 110 V, 115 V, 120 V, 220 V, 230 V, 240 V
Enclosed No
Termination Screw Clamp
Temperature Rise (F) 176 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 7.9806 lbs