9070T300D1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9070T300D1

Square D Transformers

9070T300D1

Square D Transformers
Transformer Control 300Va
Item Number
9070T300D1
MFG Item Number
500705
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
9070T300D1
Transformer Control 300Va

Series Information

Specifications

Specifications
Manufacturer Part Number 500705
Manufacturer Square D
Family Series Square D Transformers
Description Transformer Control 300Va 240/480V-120V
Phase 1
Type Control
VA Rating 300 VA
Primary Voltage 220 V, 230 V, 240 V, 440 V, 460 V, 480 V
Secondary Voltage 110 V, 115 V, 120 V
Enclosed No
Termination Screw Clamp
Temperature Rise (F) 176 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 9.3694 lbs
Alternatives
PH350MQMJ
PH350MQMJ
Hammond Power Solutions Transformers, HPS Imperator Series
T4300PSF1
T4300PSF1
ABB Transformers, T Series