9070T350D25

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9070T350D25

Square D Transformers

9070T350D25

Square D Transformers
TRANSFORMER CONTROL 350VA
MFG Item Number
9070T350D25
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
9070T350D25
TRANSFORMER CONTROL 350VA

Series Information

Specifications

Specifications
Manufacturer Part Number 9070T350D25
Manufacturer Square D
Family Series Square D Transformers
Description TRANSFORMER CONTROL 350VA
Phase 1
Type Control
VA Rating 350 VA
Primary Voltage 277 V
Secondary Voltage 24 V
Enclosed No
Termination Screw Clamp
Temperature Rise (F) 176 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs