Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9070T500D22
TRANSFORMER CONTROL 500VA
MFG Item Number
9070T500D22
This item cannot be canceled or returned
Description
TRANSFORMER CONTROL 500VA
Specifications
Specifications
| Manufacturer Part Number |
9070T500D22 |
| Manufacturer |
Square D |
| Family Series |
Square D Transformers |
| Description |
TRANSFORMER CONTROL 500VA |
| Phase |
1 |
| Type |
Control |
| VA Rating |
500 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
277 V |
| Enclosed |
No |
| Temperature Rise (F) |
239 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
9070T500D22
Square D Transformers