9070T500D3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9070T500D3 Square D Transformers, Transformer Control 500Va 208V-120V

MFG Item Number
529015

9070T500D3 Square D Transformers, Transformer Control 500Va 208V-120V

MFG Item Number
529015
Item Number
9070T500D3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
9070T500D3
Transformer Control 500Va 208V-120V

Series Information

Specifications

Specifications
Manufacturer Part Number 529015
Manufacturer Square D
Family Series Square D Transformers
Description Transformer Control 500Va 208V-120V
Phase 1
Type Control
VA Rating 500 VA
Primary Voltage 208 V
Secondary Voltage 120 V
Enclosed No
Termination Screw Clamp
Temperature Rise (F) 239 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 12.5438 lbs