9070T50D13

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9070T50D13

Square D Transformers

9070T50D13

Square D Transformers
Industrial Control Transformer,
Item Number
9070T50D13
MFG Item Number
590391
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
9070T50D13
Industrial Control Transformer,

Series Information

Specifications

Specifications
Manufacturer Part Number 590391
Manufacturer Square D
Family Series Square D Transformers
Description Industrial Control Transformer, 50VA, Multiple Voltages, 1-Phase, Screw ClA Terminals
Phase 1
Type Control
VA Rating 50 VA
Primary Voltage 120 V
Secondary Voltage 12 V, 24 V
Enclosed No
Termination Screw Clamp
Temperature Rise (F) 131 °F
Approvals CSA, UL
Net Weight 2.475 lbs
Gross Weight 2.56 lbs