Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 9070T50D31 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Transformers |
| Description | TRANSFORMER |
| Phase | 1 |
| Type | Control |
| VA Rating | 50 VA |
| Primary Voltage | 220 V, 440 V |
| Secondary Voltage | 110 V, 220 V |
| Enclosed | No |
| Termination | Screw Clamp |
| Temperature Rise (F) | 131 °F |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |