9070T50D4

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
9070T50D4 Square D Transformers, Transformer Control 50Va 277V-120V
MFG Item Number
438419

9070T50D4 Square D Transformers, Transformer Control 50Va 277V-120V

MFG Item Number
438419
Item Number
9070T50D4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
9070T50D4
Transformer Control 50Va 277V-120V

Series Information

Specifications

Specifications
Manufacturer Part Number 438419
Manufacturer Square D
Family Series Square D Transformers
Description Transformer Control 50Va 277V-120V
Phase 1
Type Control
VA Rating 50 VA
Primary Voltage 277 V
Secondary Voltage 120 V
Enclosed No
Termination Screw Clamp
Temperature Rise (F) 131 °F
Approvals CSA, UL
Net Weight 2.43 lbs
Gross Weight 2.54 lbs