Series Information
| Manufacturer Part Number | 589398 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Transformers |
| Description | Industrial Control Transformer, 75VA, Multiple Voltages, 1-Phase, Screw ClA Terminals |
| Phase | 1 |
| Type | Control |
| VA Rating | 75 VA |
| Primary Voltage | 220 V, 230 V, 240 V, 440 V, 460 V, 480 V |
| Secondary Voltage | 110 V, 115 V, 120 V |
| Enclosed | No |
| Termination | Screw Clamp |
| Temperature Rise (F) | 131 °F |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 3.8356 lbs |