9070T75Q24174R1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9070T75Q24174R1 Square D Transformers, TR CTRL 75VA 208/240/277V-120V

MFG Item Number
9070T75Q24174R1

9070T75Q24174R1 Square D Transformers, TR CTRL 75VA 208/240/277V-120V

MFG Item Number
9070T75Q24174R1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
9070T75Q24174R1
TR CTRL 75VA 208/240/277V-120V

Series Information

Specifications

Specifications
Manufacturer Part Number 9070T75Q24174R1
Manufacturer Square D
Family Series Square D Transformers
Description TR CTRL 75VA 208/240/277V-120V
Phase 1
Type Control
VA Rating 75 VA
Primary Voltage 208 V, 240 V, 277 V
Secondary Voltage 120 V
Enclosed No
Temperature Rise (F) 131 °F
Net Weight 0 lbs
Gross Weight 0 lbs