Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9070TF100D1
Industrial Control Transformer:
This item cannot be canceled or returned
Description
Industrial Control Transformer:
Specifications
Specifications
| Manufacturer Part Number |
246558 |
| Manufacturer |
Square D |
| Family Series |
Square D Transformers |
| Description |
Industrial Control Transformer: 100VA 240/480V-120V |
| Phase |
1 |
| Type |
Control |
| VA Rating |
100 VA |
| Primary Voltage |
220 V, 230 V, 240 V, 440 V, 460 V, 480 V |
| Secondary Voltage |
110 V, 115 V, 120 V |
| Enclosed |
No |
| Approvals |
CSA, UL |
| Net Weight |
3.975 lbs |
| Gross Weight |
4.46 lbs |
9070TF100D1
Square D Transformers