Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9070TF100D3 Square D Transformers, Transformer Control 100Va 208V-120V
9070TF100D3 Square D Transformers, Transformer Control 100Va 208V-120V
This item cannot be canceled or returned
Description
Transformer Control 100Va 208V-120V
Specifications
Specifications
| Manufacturer Part Number |
243834 |
| Manufacturer |
Square D |
| Family Series |
Square D Transformers |
| Description |
Transformer Control 100Va 208V-120V |
| Phase |
1 |
| Type |
Control |
| VA Rating |
100 VA |
| Primary Voltage |
208 V |
| Secondary Voltage |
120 V |
| Enclosed |
No |
| Approvals |
CSA, UL |
| Net Weight |
4.5 lbs |
| Gross Weight |
4.63 lbs |
9070TF100D3
Square D Transformers