Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9070TF150D2
Trans Ctrl 150Va 240/480V-24V
This item cannot be canceled or returned
Description
Trans Ctrl 150Va 240/480V-24V
Specifications
Specifications
| Manufacturer Part Number |
520057 |
| Manufacturer |
Square D |
| Family Series |
Square D Transformers |
| Description |
Trans Ctrl 150Va 240/480V-24V |
| Phase |
1 |
| Type |
Control |
| VA Rating |
150 VA |
| Primary Voltage |
240 V, 480 V |
| Secondary Voltage |
24 V |
| Enclosed |
No |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
6.2388 lbs |
9070TF150D2
Square D Transformers