Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9070TF150D20R02 Square D Transformers, Transformer Control 150Va
9070TF150D20R02 Square D Transformers, Transformer Control 150Va
Item Number
9070TF150D20R02
This item cannot be canceled or returned
Description
Transformer Control 150Va
Specifications
Specifications
| Manufacturer Part Number |
525521 |
| Manufacturer |
Square D |
| Family Series |
Square D Transformers |
| Description |
Transformer Control 150Va 208/230/460V-115V |
| Phase |
1 |
| Type |
Control |
| VA Rating |
150 VA |
| Primary Voltage |
208 V, 230 V, 460 V |
| Secondary Voltage |
115 V |
| Enclosed |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
9070TF150D20R02
Square D Transformers