9070TF200D3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9070TF200D3 Square D Transformers, Transformer Control, 200VA, 208V, 1

MFG Item Number
534888

9070TF200D3 Square D Transformers, Transformer Control, 200VA, 208V, 1

MFG Item Number
534888
Item Number
9070TF200D3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
9070TF200D3
Transformer Control, 200VA, 208V, 1

Series Information

Specifications

Specifications
Manufacturer Part Number 534888
Manufacturer Square D
Family Series Square D Transformers
Description Transformer Control, 200VA, 208V, 1 Phase, Not Rated
Phase 1
Type Control
VA Rating 200 VA
Primary Voltage 208 V
Secondary Voltage 120 V
Enclosed No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 5.9081 lbs