Series Information
| Manufacturer Part Number | 90777 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | BradyGlo Tornado Shelter Sign, 14 H x 10 W x 0.063 D, Black on Glow, Polystyrene |
| Type | Fire/Emergency Signs |
| Background Color | White |
| Legend | Tornado Shelter |
| Material | Polyester |
| Language | English |
| Height | 10 " |
| Width | 14 " |
| Net Weight | 0.36 lbs |
| Gross Weight | 0.36 lbs |