Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9080FB3611M Square D Fuseblocks & Holders, 9080FB Series, Terminal Block Fuseholder 600V 30A
9080FB3611M Square D Fuseblocks & Holders, 9080FB Series, Terminal Block Fuseholder 600V 30A
This item cannot be canceled or returned
Description
Fuseblocks & Holders, 9080FB Series
Terminal Block Fuseholder 600V 30A
9080FB Series Information
Specifications
Specifications
| Manufacturer Part Number |
436098 |
| Manufacturer |
Square D |
| Product Series |
9080FB |
| Family Series |
Square D Fuseblocks & Holders, 9080FB Series |
| Description |
Terminal Block Fuseholder 600V 30A |
| Current Rating |
30 A |
| Voltage |
600 V |
| Poles |
3 |
| Fuse Type |
Midget |
| Connection Type |
Pressure Connector |
| Mounting |
Panel Mount |
| Composition |
Thermoplastic |
| Trip Indicator |
No |
| Reinforced |
No |
| Enclosed |
No |
| Touch Safe |
No |
| Approvals |
CE, CSA, UR |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
9080FB3611M
Square D Fuseblocks & Holders, 9080FB Series