Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9080FB3621J Square D Fuseblocks & Holders, 9080FB Series, Terminal Block Fuseholder 600V 60A
9080FB3621J Square D Fuseblocks & Holders, 9080FB Series, Terminal Block Fuseholder 600V 60A
This item cannot be canceled or returned
Description
Fuseblocks & Holders, 9080FB Series
Terminal Block Fuseholder 600V 60A
9080FB Series Information
Specifications
Specifications
| Manufacturer Part Number |
436099 |
| Manufacturer |
Square D |
| Product Series |
9080FB |
| Family Series |
Square D Fuseblocks & Holders, 9080FB Series |
| Description |
Terminal Block Fuseholder 600V 60A |
| Current Rating |
60 A |
| Voltage |
600 V |
| Poles |
3 |
| Fuse Type |
Class J |
| Class |
J |
| Connection Type |
Box In-Line-Clip |
| Mounting |
Panel Mount |
| Composition |
Thermoplastic |
| Trip Indicator |
No |
| Reinforced |
No |
| Enclosed |
No |
| Touch Safe |
No |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.775 lbs |
| Gross Weight |
0.78 lbs |
9080FB3621J
Square D Fuseblocks & Holders, 9080FB Series