Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | Square D Terminal Blocks |
|---|---|
| Manufacturer | Square D |
| Manufacturer Part Number | 530604 |
| Description | Terminal Block Blown Fuse Indicator 240V |
| Type | Fuse Holder |
| For Use With | Terminal Blocks |
| Composition | Polyamide, Nylon |
| Approvals | CSA, UL |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.025 lbs |